Reducing Flexible Coupling
Reducing Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 4-19/50 in
- Fitting Size 2:
- 3-24/25 in
- Fitting Sizes:
- 4-19/50 in x 3-24/25 in
- Fitting Type:
- Reducing
- Material:
- Plastic