This product requires certification to purchase.

Rubber O-Ring

Fernco

Rubber O-Ring

  • Fast #
  • Part #FBR64
  • Item #118094
  • Manufacturer Part #BR-64
5 out of 5 Customer Rating
Brand image
Fernco

Rubber O-Ring

  • Fast #
  • Part #FBR64
  • Item #118094
  • Manufacturer Part #BR-64
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1560
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Connects cast iron/plastic house pipe to clay/plastic/concrete or A/C sewer pipe
  • O-rings provide a quick, simple solution to create secure connections between most 4 in house pipe and 6 in sewer pipe
  • Made in USA
  • Connects cast iron or plastic house pipe to clay, concrete or asbestos cement fiber sewer pipe
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-425, ASTM C-443
Application:
A/C, Clay, Concrete, Plastic, Sewage
Fits Pipe Size:
4 in - 6 in
Fitting Type:
O-Ring
Material:
Rubber
Origin:
Domestic
UPC:
018578016248