2 x 11 in. 300 Stainless Steel Shear Ring for 1056-22
SRC Series 2 x 11 in. 300 Stainless Steel Shear Ring for 1056-22
Frequently Purchased Together
Product Details
Product Details
- Maintain proper alignment even in unstable ground conditions
- Easy installation
- Includes steel bands, nuts and housings
Documents
Specifications
- ASTM:
- ASTM D-5926
- AWWA:
- No
- Brand Model Compatibility:
- 1056-22
- Clean Bagged:
- No
- Collection:
- SRC Series
- Fitting Size 1:
- 44 in
- Fitting Sizes:
- 44 in
- Fitting Type:
- Shear Ring
- Length:
- 11 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 4.3 psi
- Product Type:
- Shear Ring