This product requires certification to purchase.

2 x 15 in. 300 Stainless Steel Shear Ring for 1056-33

You last purchased this on
 
Fernco

SRC Series 2 x 15 in. 300 Stainless Steel Shear Ring for 1056-33

  • Fast #
  • Part #FSRC15
  • Item #8236044
  • Manufacturer Part #SRC-15
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

SRC Series 2 x 15 in. 300 Stainless Steel Shear Ring for 1056-33

  • Fast #
  • Part #FSRC15
  • Item #8236044
  • Manufacturer Part #SRC-15
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Maintain proper alignment even in unstable ground conditions
  • Easy installation
  • Connects clay to clay, asbestos cement to asbestos cement, concrete to concrete, cast iron or plastic to cast iron or plastic
  • Includes steel bands, nuts and housings
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5926
Brand Model Compatibility:
1056-33
Clean Bagged:
No
Collection:
SRC Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
64 in
Fitting Sizes:
64 in
Fitting Type:
Shear Ring
Length:
15 in
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
4.3 psi