This product requires certification to purchase.

2 x 19 in. 300 Stainless Steel Shear Ring for 1056-44 and 1055-44

You last purchased this on
 
Fernco

SRC Series 2 x 19 in. 300 Stainless Steel Shear Ring for 1056-44 and 1055-44

  • Fast #
  • Part #FSRC19
  • Item #8236050
  • Manufacturer Part #SRC-19
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

SRC Series 2 x 19 in. 300 Stainless Steel Shear Ring for 1056-44 and 1055-44

  • Fast #
  • Part #FSRC19
  • Item #8236050
  • Manufacturer Part #SRC-19
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1620
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Bands, nuts, and housings
  • Available for Fernco's 1 1/2" to 15" couplings with custom sizes available
  • Material: stainless steel
  • Requires Certification

Specifications

ASTM:
ASTM D-5926
Brand Model Compatibility:
1056-44 and 1055-44
Clean Bagged:
No
Collection:
SRC Series
Fitting Size 1:
88 in
Fitting Sizes:
88 in
Fitting Type:
Shear Ring
Length:
19 in
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
4.3 psi
Product Type:
Shear Ring