This product requires certification to purchase.

32-7/8 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin

You last purchased this on
 
FHP Kindred

Brookmore 32-7/8 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin

  • Fast #
  • Part #KBDL223393N
  • Item #9273135
  • Manufacturer Part #BDL2233-9-3N
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FHP Kindred

Brookmore 32-7/8 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin

  • Fast #
  • Part #KBDL223393N
  • Item #9273135
  • Manufacturer Part #BDL2233-9-3N
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Revolutionary installation: EZ Torque™ simplified fastener system allows you to drop and drill your sink into place, securely locking the sink to the countertop
  • Quality beyond material: Designed with 18 gauge quality stainless steel with exceptional resistance to staining and corrosion
  • Larger bowl capacity: A generous capacity bowl that is made even more spacious with the tighter radius corners, creating ample space for all your prepping and cleaning needs
  • Rear drain placement: The rear drain maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Spacious deep 9" bowl: High capacity sink perfect for soaking and washing stacks of dishes
  • Remarkably quiet: Sound dampening system goes to work to reduce the noise caused by a garbage disposal or running water
  • Requires Certification

Specifications

Application:
Residential
Collection:
Brookmore
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Length:
32-7/8 in
Number of Bowls:
2
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-15/16 in x 16-1/2 in x 9 in
Sink Bowl Size, Right:
14-15/16 in x 16-1/2 in x 9 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in