This product requires certification to purchase.

32-7/8 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
FHP Kindred

Brookmore 32-7/8 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #KBSL223393NOW
  • Item #9273114
  • Manufacturer Part #BSL2233-9-3N-OW
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FHP Kindred

Brookmore 32-7/8 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #KBSL223393NOW
  • Item #9273114
  • Manufacturer Part #BSL2233-9-3N-OW
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brookmore collection 33-in x 22-in drop in 3-hole single bowl stainless steel kitchen sink
  • Brookmore stainless steel sink collection will create something truly unique that fits both prepping and cleaning needs
  • Made with high-quality 18-gauge stainless steel with a rich chromium content that helps shield the material from corrosion and prevents bacterial growth
  • This sink features the EZ Torque™ simplified fastener system that lets you quickly drop and drill your sink into place, securely locking the sink to the countertop
  • The spacious 9" deep bowl is perfect for soaking and washing stacks of dishes, and the sound-dampening system goes to work to reduce the noise caused by a garbage disposal or running water
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Brookmore
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
32-7/8 in
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
30-7/8 in x 16-1/2 in x 9 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in