This product requires certification to purchase.

35-9/16 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Satin

FHP Kindred

Brookmore 35-9/16 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Satin

  • Fast #
  • Part #KBCU1836R9N
  • Item #9273133
  • Manufacturer Part #BCU1836R-9N
4.5 out of 5 Customer Rating
Brand image
FHP Kindred

Brookmore 35-9/16 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Satin

  • Fast #
  • Part #KBCU1836R9N
  • Item #9273133
  • Manufacturer Part #BCU1836R-9N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quality beyond material: Designed with 18 gauge quality stainless steel with exceptional resistance to staining and corrosion
  • Larger bowl capacity: A generous capacity bowl that is made even more spacious, with the tighter radius corners, creating ample space for all your prepping and cleaning needs
  • Rear drain placement: The rear drain maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Remarkably quiet: Sound dampening system goes to work to reduce the noise caused by a garbage disposal or running water
  • Spacious deep 9" bowl: High capacity sink perfect for soaking and washing stacks of dishes
  • Undermount installation: Not only does an undermount sink provide a sleek, modern look, it also makes cleaning up spills and messes really easy
  • Requires Certification

Specifications

Application:
Residential
Collection:
Brookmore
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Length:
35-9/16 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
23 in x 16-1/2 in x 9 in
Sink Bowl Size, Right:
10 in x 16-1/2 in x 7-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
662785200657
Width:
18-1/8 in