This product requires certification to purchase.

27-1/4 x 20-9/16 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

FHP Kindred

Steel Queen 27-1/4 x 20-9/16 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #KQCLA2027R83N
  • Item #8874241
  • Manufacturer Part #QCLA2027R-8-3N
4.1 out of 5 Customer Rating
Brand image
FHP Kindred

Steel Queen 27-1/4 x 20-9/16 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #KQCLA2027R83N
  • Item #8874241
  • Manufacturer Part #QCLA2027R-8-3N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy drop in installation: EZ Torque™ simplified fastener system allows you to drop and drill your sink into place, securely locking the sink to the countertop
  • Worry free stainless: Sturdy 20 gauge steel with a finish that will stand up to hard work, year in and year out
  • Made for ease: The gentle sloping corners make cleaning a breeze and the smooth stainless steel surface resists staining and helps prevent bacteria growth
  • Ultra quiet: Sound dampening system that keeps your kitchen clear of excess noise from running water and disposal vibration
  • Requires Certification

Specifications

Collection:
Steel Queen
Drain Location:
Rear
Drain Opening:
3-1/2 in
Gauge (metal):
20 ga
Number of Bowls:
2
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 16 in x 8 in
Sink Bowl Size, Right:
10 in x 16 in x 7 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
27-1/4 in x 20-9/16 in
UPC:
039487168507