2 - 6 Tons Two-Stage Heat Pump
SM Series 2 - 6 Tons Two-Stage Heat Pump
Product Details
Product Details
Specifications
- AMP:
- 25.1, 25.9
- BTU Cooling Rating:
- 39000 Btu/h
- BTU Heat Rating:
- 42800 Btu/h
- Collection:
- SM Series
- Height:
- 30 in
- Product Type:
- Heat Pump
- Stages:
- Two
- Tonnage:
- 2 - 6 Ton
- Volts:
- 208/230V