36 x 36 in. Mop Basin in White
This product has been replaced by
Manufacturer Part #SB3636501
Berkeley 36 x 36 in. Mop Basin in White
Product Details
Product Details
- Terrazzo mop service basin
- Square
- Includes integral drain assembly and strainer plate
- Plain curbs
Specifications
- ADA Compliant:
- No
- Collection:
- Berkeley
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 36 in x 36 in