38 in. Molded Stone® Shower Base with Center Drain in White
Cascade™ 38 in. Molded Stone® Shower Base with Center Drain in White
Product Details
Product Details
- Factory installed leakproof stainless steel drain
- Integral underside rib structure design provides an extensive leveling and support system to insure a strong and durable installation
- Permanent slip resistant surface is molded into the floor.
- 80% lighter than masonry floors
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Cascade™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 6 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 38 in
- Material:
- Fiberglass
- NSF Certified:
- Yes
- Shower Base Shape:
- Neo-angle
- Threshold Height:
- 6 in
- UL Listed:
- No
- Width:
- 38 in