Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome plated, faucet
- Vacuum breaker
- Integral stops
- Adjustable wall brace
- Pail hook
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Built-in Stops:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 15.0 gpm
- Handle Type:
- Cross
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Type:
- Low Arc
- Vandal Resistant:
- No
- WaterSense Labeled:
- No