Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Faucet - 4" (102 mm) centerset
- Chrome plated
- Metal constructed faucet with 4" (102 mm) blade handles
- 6 3/4" (171 mm) 360-degree swing spout , and aerator
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2 gpm
- Handle Type:
- Wristblade
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Type:
- Swivel
- Utility Faucet Type:
- Laundry
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in