Integral Stop Assembly for 830AA000 Faucet with Vacuum Breaker
Integral Stop Assembly for 830AA000 Faucet with Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 830AA000 Faucet with Vacuum Breaker
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No