24 x 24 in. Mop Basin in White
Molded Stone® 24 x 24 in. Mop Basin in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Square, Molded Stone™ mop
- Service basin with 10" (254mm) deep, plain curbs.
- Stainless Steel drain is designed to connect to a 3" drain pipe
Specifications
- ADA Compliant:
- No
- Collection:
- Molded Stone®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- SMC
- Shape:
- Square
- Sink Bowl Size:
- 24 in x 24 in
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 24-3/4 in x 24-3/4 in x 10 in