Mop Hanger Stainless Steel
Mop Hanger Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for holding 3 mops
- Stainless steel construction
- Tool grips made of rubber
- 3/4 in. chrome coupling
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/8 in
- Height:
- 5/16 in
- Length:
- 24 in
- Material:
- Stainless Steel
- Size:
- 23-3/8 in x 2-7/8 in
- Width:
- 3 in