24 x 24 in. Mop Basin in Grey
Stockton 24 x 24 in. Mop Basin in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- StanSure™ slip-resistant textured surface covering 56% more of the tub floor to help increase bathroom safety
- Includes integral stainless steel drain assembly and strainer plate
Specifications
- ADA Compliant:
- No
- Collection:
- Stockton
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Terrazzo
- Sink Bowl Size:
- 24 in x 24 in x 12 in
- Sink Installation Type:
- Freestanding
- Sink Size, Overall:
- 24 in x 24 in