24 x 24 in. Mop Basin in Grey
Stockton 24 x 24 in. Mop Basin in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compressive strength not less that 3000 P.S.I.
- Surface shall be ground, polished and grouted to fill or remove all air holes
- Includes integral stainless steel drain assembly and strainer plate
Specifications
- ADA Compliant:
- No
- Collection:
- Stockton
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Terrazzo
- Sink Bowl Size:
- 24 in x 24 in x 12 in
- Sink Installation Type:
- Corner Mount
- Sink Size, Overall:
- 24 in x 24 in