24 x 24 in. Mop Basin in Grey
Stockton 24 x 24 in. Mop Basin in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Continuous stainless steel caps on all curbs
- Terrazzo construction
- Includes integral stainless steel drain assembly and strainer plate
Specifications
- ADA Compliant:
- No
- Collection:
- Stockton
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Installation Type:
- Floor Mount
- Material:
- Cement, Stainless Steel
- Sink Installation Type:
- Corner Mount
- Sink Size, Overall:
- 24 in x 24 in