36 x 24 in. Mop Basin in Grey
Stockton 36 x 24 in. Mop Basin in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Six inch (152mm) drop front threshold
- Includes integral stainless steel drain assembly and strainer plate
Specifications
- ADA Compliant:
- No
- Collection:
- Stockton
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Cement, Stainless Steel
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 36 in x 24 in