This product requires certification to purchase.

36 x 36 in. Mop Basin in Grey

You last purchased this on
 
FIAT Products

Stockton 36 x 36 in. Mop Basin in Grey

  • Fast #
  • Part #FTSB3002501
  • Item #3860117
  • Manufacturer Part #TSB3002501
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FIAT Products

Stockton 36 x 36 in. Mop Basin in Grey

  • Fast #
  • Part #FTSB3002501
  • Item #3860117
  • Manufacturer Part #TSB3002501
5 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Six inch (152mm) drop front
  • Continuous stainless steel caps on all curbs
  • Includes integral stainless steel drain assembly and strainer plate
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Stockton
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Cement, Stainless Steel
Sink Installation Type:
Floor Mount
Sink Size, Overall:
36 in x 36 in