36 x 36 in. Mop Basin in White
Stockton 36 x 36 in. Mop Basin in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Stockton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Marble
- Sink Installation Type:
- Corner Mount
- Sink Size, Overall:
- 36 in x 36 in