Plain Curb Mop Service Basin in White
Terrazzo Plain Curb Mop Service Basin in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Terrazzo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Marble, Cement
- Sink Size, Overall:
- 32 in x 32 in