Vacuum Breaker and Disc Assembly for 830-AA Service Sink Faucet
Vacuum Breaker and Disc Assembly for 830-AA Service Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM B-456 71
- Brand Model Compatibility:
- 803-AA Service Sink Faucet
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Vacuum Breaker
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No