36 x 36 x 72 in. Alcove Shower Unit in White
36 x 36 x 72 in. Alcove Shower Unit in White
Product Details
Product Details
- Smooth wall surface
- Non-skid textured bottom surface
- Integral hydroberm feature forms an effective splash guard along the top edge of the tub/shower enclosure
- Green friendly tubs and showers: Utilizing advanced chemistry that yields, higher quality, greater strength and lower emissions
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Overall Height:
- 72 in
- Overall Length:
- 36 in
- Overall Width:
- 36 in
- Shower Base Shape:
- Square
- Threshold Height:
- 6-1/2 in
- UL Listed:
- No