36 x 36 in. Three Piece Modular Shower in White
36 x 36 in. Three Piece Modular Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Ample soap ledge
- Large, gracefully accented, bi-level soap ledges along the back wall
- Warm to the touch
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Fiberglass