This product requires certification to purchase.

36 x 48 in. Three Piece Shower Less Handle in White

You last purchased this on
 
Fiber-Fab

36 x 48 in. Three Piece Shower Less Handle in White

  • Fast #
  • Part #F48KDCLWHNNB
  • Item #3755870
  • Manufacturer Part #48KDCLWHNNB
5 out of 5 Customer Rating
You last purchased this on
 
Fiber-Fab

36 x 48 in. Three Piece Shower Less Handle in White

  • Fast #
  • Part #F48KDCLWHNNB
  • Item #3755870
  • Manufacturer Part #48KDCLWHNNB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Composite support plate
  • Never leaks or rust
  • Stain resistant gel coated finish that cleans like magic
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.2
Color Finish Category:
Whites
Color Finish Name:
White
Height:
79-1/4 in
Length:
36 in
Material:
Fiberglass
Width:
48 in