39 x 39 in. Gelcoat and Fiberglass Modular Shower Stall in White
39 x 39 in. Gelcoat and Fiberglass Modular Shower Stall in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Composite support plate
- Never leaks or rust
- Stain resistant gel coated finish that cleans like magic
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 80-1/2 in
- IAPMO Listed:
- No
- Length:
- 39 in
- Material:
- Fiberglass
- Shower Base Shape:
- Neo-angle
- UL Listed:
- No
- Width:
- 39 in