42 x 42 in. Neo Angle Shower in White
42 x 42 in. Neo Angle Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Stain-resistant gel-coated finish that cleans like magic
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Fiberglass
- Shower Base Shape:
- Neo-angle