48 x 48 in. Shower Seat in White
48 x 48 in. Shower Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Never leaks or rusts
- Stain-resistant gel-coated finish that cleans like magic
- Warm to the touch
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 79-1/4 in
- Length:
- 48 in
- Material:
- Fiberglass
- Width:
- 48 in