This product requires certification to purchase.

79-1/4 x 37-3/8 in. 3 Piece Roll-In Shower in White

You last purchased this on
 
Fiber-Fab

79-1/4 x 37-3/8 in. 3 Piece Roll-In Shower in White

  • Fast #
  • Part #F60KDCRWHNNB
  • Item #3784424
  • Manufacturer Part #60KDCRWHNNB
5 out of 5 Customer Rating
You last purchased this on
 
Fiber-Fab

79-1/4 x 37-3/8 in. 3 Piece Roll-In Shower in White

  • Fast #
  • Part #F60KDCRWHNNB
  • Item #3784424
  • Manufacturer Part #60KDCRWHNNB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
79-1/4 in
IAPMO Listed:
No
Length:
60 in
Material:
Gelcoat
Number of Pieces:
3 Piece
UL Listed:
No
Width:
37-3/8 in