This product requires certification to purchase.

Shower Stall in White

You last purchased this on
 
Fiber-Fab

Shower Stall in White

  • Fast #
  • Part #F60TCLWHNAC
  • Item #3784406
  • Manufacturer Part #60TC-LWHNAC
5 out of 5 Customer Rating
You last purchased this on
 
Fiber-Fab

Shower Stall in White

  • Fast #
  • Part #F60TCLWHNAC
  • Item #3784406
  • Manufacturer Part #60TC-LWHNAC
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Never leaks or rusts
  • Stain-resistant gel-coated finish that cleans like magic
  • Warm to the touch
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
37-1/4 in
Height:
79-1/4 in
IAPMO Listed:
No
Material:
Gelcoat
UL Listed:
No
Width:
60 in