38 in. Low Profile Shower with Left-Hand Valve And Right-Hand Seat in White
Superi 38 in. Low Profile Shower with Left-Hand Valve And Right-Hand Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Stain-resistant gel-coated finish that cleans like magic
- Warm to the touch
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Superi
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 80-3/4 in
- Material:
- Fiber Reinforced Composite
- Width:
- 38 in