This product requires certification to purchase.

10 in. Barbed Fiberglass Tee

You last purchased this on
 
Fiber Glass System/Smith Fibercast

10 in. Barbed Fiberglass Tee

  • Fast #
  • Part #NAA298007
  • Item #5120062
  • Manufacturer Part #AA298007
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

10 in. Barbed Fiberglass Tee

  • Fast #
  • Part #NAA298007
  • Item #5120062
  • Manufacturer Part #AA298007
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Material:
Fiberglass
Pressure Class:
200#