12 in. Fiberglass Cross
12 in. Fiberglass Cross
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connection 4:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 12 in
- Fitting Size 4:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Material:
- Fiberglass