12 in. Spigot x Grooved Fiberglass Adapter
12 in. Spigot x Grooved Fiberglass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Spigot
- End Connection 2:
- Grooved
- End Connections:
- Spigot x Grooved
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- UL Listed:
- No