2-3/8 in. Bell End x Male Fiberglass Adapter
2-3/8 in. Bell End x Male Fiberglass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Bell End
- End Connection 2:
- Male
- End Connections:
- Bell End x Male
- Fitting Size 1:
- 2-3/8 in
- Fitting Size 2:
- 2-3/8 in
- Fitting Sizes:
- 2-3/8 in
- Fitting Type:
- Straight
- Material:
- Fiberglass