This product requires certification to purchase.

2-3/8 x 12 in. Threaded 4000# Fiberglass Down Hole Tubing Nipple

You last purchased this on
 
Fiber Glass System/Smith Fibercast

2-3/8 x 12 in. Threaded 4000# Fiberglass Down Hole Tubing Nipple

  • Fast #
  • Part #NN4020AS012
  • Item #4738069
  • Manufacturer Part #N4020AS-012
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

2-3/8 x 12 in. Threaded 4000# Fiberglass Down Hole Tubing Nipple

  • Fast #
  • Part #NN4020AS012
  • Item #4738069
  • Manufacturer Part #N4020AS-012
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
2-3/8 in
Fitting Sizes:
2-3/8 in
Fitting Type:
Straight
Length:
12 in
Material:
Fiberglass
Pressure Class:
4000#