This product requires certification to purchase.

2-3/8 x 8 in. Threaded 4000# Fiberglass Down Hole Tubing Nipple

You last purchased this on
 
Fiber Glass System/Smith Fibercast

2-3/8 x 8 in. Threaded 4000# Fiberglass Down Hole Tubing Nipple

  • Fast #
  • Part #NN4020TS008
  • Item #4500075
  • Manufacturer Part #N4020TS-008
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

2-3/8 x 8 in. Threaded 4000# Fiberglass Down Hole Tubing Nipple

  • Fast #
  • Part #NN4020TS008
  • Item #4500075
  • Manufacturer Part #N4020TS-008
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
2-3/8 in
Fitting Sizes:
2-3/8 in
Fitting Type:
Straight
Length:
8 in
Material:
Fiberglass
Pressure Class:
4000#