2-7/8 in. Threaded Fiberglass and Steel Flange
2-7/8 in. Threaded Fiberglass and Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2-7/8 in
- Fitting Size 2:
- 2-7/8 in
- Fitting Sizes:
- 2-7/8 in
- Fitting Type:
- Straight
- Material:
- Fiberglass, Steel