2 in. Slip x FIP Fiberglass Adapter
2 in. Slip x FIP Fiberglass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- FIPS
- End Connections:
- Slip x FIPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- UL Listed:
- No