This product requires certification to purchase.

2 in. x 30 ft. Fiberglass Pipe

You last purchased this on
 
Fiber Glass System/Smith Fibercast

2 in. x 30 ft. Fiberglass Pipe

  • Fast #
  • Part #N110200699
  • Item #4911862
  • Manufacturer Part #11020-069-9
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

2 in. x 30 ft. Fiberglass Pipe

  • Fast #
  • Part #N110200699
  • Item #4911862
  • Manufacturer Part #11020-069-9
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

EA: 1 ST: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
30 ft
Material:
Fiberglass
PipeTubing Size:
2 in
UL Listed:
No