This product requires certification to purchase.

3-1/2 in. 2500# Fiberglass 90 Degree Elbow

You last purchased this on
 
Fiber Glass System/Smith Fibercast

3-1/2 in. 2500# Fiberglass 90 Degree Elbow

  • Fast #
  • Part #NFEL253590
  • Item #4440630
  • Manufacturer Part #FEL2535-90
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

3-1/2 in. 2500# Fiberglass 90 Degree Elbow

  • Fast #
  • Part #NFEL253590
  • Item #4440630
  • Manufacturer Part #FEL2535-90
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in
Fitting Type:
Straight
Material:
Fiberglass
Pressure Class:
2500#