3-1/2 x 6 in. Threaded 3000# Fiberglass Down Hole Tubing Nipple
3-1/2 x 6 in. Threaded 3000# Fiberglass Down Hole Tubing Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Straight
- Length:
- 6 in
- Material:
- Fiberglass
- Pressure Class:
- 3000#