This product requires certification to purchase.

3-1/2 x 8 in. Threaded 3000# Fiberglass Down Hole Tubing Nipple

You last purchased this on
 
Fiber Glass System/Smith Fibercast

3-1/2 x 8 in. Threaded 3000# Fiberglass Down Hole Tubing Nipple

  • Fast #
  • Part #NN3030AS096
  • Item #4710086
  • Manufacturer Part #N3030AS-096
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

3-1/2 x 8 in. Threaded 3000# Fiberglass Down Hole Tubing Nipple

  • Fast #
  • Part #NN3030AS096
  • Item #4710086
  • Manufacturer Part #N3030AS-096
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3-1/2 in
Fitting Sizes:
3-1/2 in
Fitting Type:
Straight
Length:
8 in
Material:
Fiberglass
Pressure Class:
3000#