This product requires certification to purchase.

3 in. Barbed x MIP Fiberglass Adapter

You last purchased this on
 
Fiber Glass System/Smith Fibercast

3 in. Barbed x MIP Fiberglass Adapter

  • Fast #
  • Part #N0120301910
  • Item #7050877
  • Manufacturer Part #0120301910
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

3 in. Barbed x MIP Fiberglass Adapter

  • Fast #
  • Part #N0120301910
  • Item #7050877
  • Manufacturer Part #0120301910
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
MIPS
End Connections:
Barbed x MIPS
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Fiberglass
UL Listed:
No