This product requires certification to purchase.

3 in. FIP Fiberglass Adapter

Fiber Glass System/Smith Fibercast

3 in. FIP Fiberglass Adapter

  • Fast #
  • Part #N0120301950
  • Item #7050965
  • Manufacturer Part #012030-195-0
5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

3 in. FIP Fiberglass Adapter

  • Fast #
  • Part #N0120301950
  • Item #7050965
  • Manufacturer Part #012030-195-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Fiberglass
UL Listed:
No