This product requires certification to purchase.

3 in. Flanged Fiberglass Elbow

You last purchased this on
 
Fiber Glass System/Smith Fibercast

3 in. Flanged Fiberglass Elbow

  • Fast #
  • Part #N0220301700
  • Item #2227163
  • Manufacturer Part #022030-170-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

3 in. Flanged Fiberglass Elbow

  • Fast #
  • Part #N0220301700
  • Item #2227163
  • Manufacturer Part #022030-170-0
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Fiberglass
UL Listed:
No