This product requires certification to purchase.

4-1/2 in. Threaded 2000 psi Fiberglass Flange

You last purchased this on
 
Fiber Glass System/Smith Fibercast

4-1/2 in. Threaded 2000 psi Fiberglass Flange

  • Fast #
  • Part #NFFF0945
  • Item #4440629
  • Manufacturer Part #FFF0945
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

4-1/2 in. Threaded 2000 psi Fiberglass Flange

  • Fast #
  • Part #NFFF0945
  • Item #4440629
  • Manufacturer Part #FFF0945
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Fitting Type:
Straight
Material:
Fiberglass